
- 7 5/8 in Overall Length
- Satin Chrome Finish
- Inch
features
- Open-End Double Angle - 15° & 60°
- Available in sizes ranging from 11/32"x 11/32" - 2" x 2"
- Chrome Satin Finish
- Made with alloy steel for strength and durability
- Made in the USA
Inch/Metric | Inch |
Finish | Satin Chrome |
Overall Length | 7 5/8 in |
Weight | 0.3 LB |
EAN or UPC | 76799013767 |
