- 11 1/4 in Overall Length
- Full Polish Chrome Finish
- Inch
features
- Designed for superior performance. Available in a broad range of sizes & sets both SAE & Metrics
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Inch/Metric | Inch |
| Overall Length | 11 1/4 in |
| Finish | Full Polish Chrome |
| Weight | 0.8 LB |
| EAN or UPC | 76799013309 |

