Skip to content Skip to navigation menu
Full Polish Chrome Standard Open End Wrench

1314

Full Polish Chrome Standard Open End Wrench
Item #111204181
  • 5 3/4 in Overall Length
  • Full Polish Chrome Finish
  • Inch
Full Polish Chrome Standard Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 3/4 in Overall Length
  • Full Polish Chrome Finish
  • Inch

features

  • Designed for superior performance. Available in a broad range of sizes & sets both SAE & Metrics
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and tempered for optimal hardness, ductility and durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards
Finish Full Polish Chrome
Overall Length 5 3/4 in
Inch/Metric Inch
Weight 0.13 LB
EAN or UPC 76799013149
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison