
- Intermediate Set
- 219 Pcs
- 1/4", 3/8", & 1/2" Drives
features
- Wright Tool Master sets designed for the professional. From the Mega Master Set to smaller apprentice and basic service and metric sets. Each set contains quality tools, carefully selected according to need and coverage.
- Master sets are available with or without cabinets or Chests. Storage units are researched and selected specifically to handle the set purchased
- Patented Wright Drive® & WrightGrip® technology provides more tool-to-fastener contact, better fastener torque load and longer tool life.
- Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
- Wright Tool Brand is made in the USA
includes
- (9) 1/4" drive 6 point standard sockets
- (1) 1/4" drive 12 point standard socket
- (9) 1/4" drive 6 point deep sockets
- (1) 1/4" drive 12 point deep socket
- (2) 1/4" drive extensions – 2", 6"
- (1) 1/4" drive flex handle
- (1) 1/4" drive spinner with female end
- (1) 1/4" drive universal joint
- (1) 1/4" drive ratchet, 5 1/4"
- (9) 3/8" drive 12 point standard sockets
- (9) 3/8" drive 12 point deep sockets
- (5) 3/8" drive 12 point flex sockets
- (3) 3/8" drive special 8 point standard sockets
- (7) 3/8" drive hex bit sockets
- (3) 3/8" drive extensions
- (1) 3/8" drive ratchet, 7" knurled grip
- (1) 3/8" drive flex handle
- (1) 3/8" drive speeder, 14 1/2"
- (1) 3/8" drive universal joint
- (14) 1/2" drive 12 point standard sockets
- (12) 1/2" drive 12 point deep sockets
- (3) 1/2" drive hex bit sockets
- (3) 1/2" drive extensions
- (1) 1/2" drive ratchet, 10 1/2" knurled grip
- (1) 1/2" drive flex handle
- (1) 1/2" drive speeder
- (1) 1/2" drive universal joint
- (1) dead blow hammer
- (2) deep throat forged steel body clamps
- (2) ball peen hammers
- (6) Phillips® screwdrivers
- (1) round shank screwdriver
- (2) square shank screwdrivers
- (2) square shank standard tips
- (1) 2-in-1 flip screwdriver w/ pocket clip
- (2) offset screwdrivers
- (7) hollow shaft nut drivers
- (7) combination open end flare nut wrenches
- (15) 12 point combination wrenches
- (10) open end wrenches
- (5) ratcheting box wrenches
- (1) 10" RIDGID pipe wrench
- (1) stripper/crimper/cutter
- (1) tape measure, 3/4" x 16'
- (1) hacksaw
- (1) utility knife
- (1) center punch
- (3) starter punches
- (1) punch bar
No. of Pieces | 219 |
Weight | 83.74 LB |
EAN or UPC | 76799001313 |
-
Made in USA
