- 29 3/4 in Overall Length
- Satin Chrome Finish
- 12 Points
- Inch
- 15 degrees Box End Offset
description
- All Wright Tool Combination Wrenches feature WrightGrip™ 2.0, providing increased performance and strength. WrightGrip™ 2.0 wrenches now have 50% more protrusion engagement than all wrenches and are 80% stronger than all other conventional wrenches. These serrations on the open end provide better seating, tighter grip, more torque, less fatigue, less slippage, less jaw spread and overall increased tool life. All Wright Tool combination wrenches are made in the U.S.A., hot forged and made with WrightAlloy™ steel for optimal performance.
features
- Patented WrightGrip®2.0 technology provides unparalled tool-to-fastener contact resulting in a superior anti-slip combination wrench.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Inch/Metric | Inch |
| Open End Width | 4 1/2 in |
| Box End Offset | 15 degrees |
| No. of Points | 12 |
| Overall Length | 29 3/4 in |
| Finish | Satin Chrome |
| Open End Offset | 15 degrees |
| Wrench Opening | 2 9/16 in |
| Box End Thickness | 1 9/16 in |
| Type | Open, Box |
| Wrench Type | Combination |
| Open End Thickness | 1 in |
| Weight | 12.8 KG |
| EAN or UPC | 76799011824 |
-
Made in USA


