- 730.25 mm Overall Length
- Satin Chrome Finish
- 12 Points
- Metric
- 15 degrees Box End Offset
features
- Patented WrightGrip®2.0 technology provides unparalled tool-to-fastener contact resulting in a superior anti-slip combination wrench.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| No. of Points | 12 |
| Box End Thickness | 40 mm |
| Box End Offset | 15 degrees |
| Open End Width | 114 mm |
| Open End Offset | 15 degrees |
| Open End Thickness | 25 mm |
| Inch/Metric | Metric |
| Finish | Satin Chrome |
| Overall Length | 730.25 mm |
| Weight | 12.84 LB |
| EAN or UPC | 76799739872 |

