Skip to content Skip to navigation menu
Satin Chrome Standard Flare Nut Wrench

1052

Satin Chrome Standard Flare Nut Wrench
Item #111204256
  • 3/4 in Nominal Size
  • 7 13/32 in Overall Length
  • Inch
  • 15 degrees Open End Offset
  • Satin Chrome Finish
Satin Chrome Standard Flare Nut Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Nominal Size
  • 7 13/32 in Overall Length
  • Inch
  • 15 degrees Open End Offset
  • Satin Chrome Finish

features

  • Designed for superior performance in an application where tubing is present.
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and tempered for optimal hardness, ductility and durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards
Inch/Metric Inch
Overall Length 7 13/32 in
Finish Satin Chrome
Weight 0.54 LB
EAN or UPC 76799715357
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison