- 5/8 in Nominal Size
- 6 21/32 in Overall Length
- Inch
- 15 degrees Open End Offset
- Satin Chrome Finish
features
- Designed for superior performance in an application where tubing is present.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Finish | Satin Chrome |
| Inch/Metric | Inch |
| Overall Length | 6 21/32 in |
| Weight | 0.37 LB |
| EAN or UPC | 76799715333 |

