Skip to content Skip to navigation menu
Wilton ToolWL9-90416

WL9-90416

WILTON BASH BRASS SLEDGE HAMMERS WITH UNBREAKABLE HANDLE TECHNOLOGY - 4 Lb Head, 16" B.A.S.H® Brass Hammer
Item #111300652
  • WILTON BASH BRASS SLEDGE HAMMERS WITH UNBREAKABLE HANDLE TECHNOLOGY - 4 Lb Head, 16" B.A.S.H Brass Hammer
Wilton ToolWL9-90416
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WILTON BASH BRASS SLEDGE HAMMERS WITH UNBREAKABLE HANDLE TECHNOLOGY - 4 Lb Head, 16" B.A.S.H Brass Hammer

description

  • At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is.

features

  • Brass Head is non-sparking for use near combustible materials and nonmarring to reduce work damage.
  • Unbreakable® Handle Technology - Steel core eliminates breaking during overstrikes
  • Safety Plate prevents head from dislodging
  • Anti-Vibe Neck with tapered design eliminates vibration from striking
  • No-Slip Grip made from vulcanized rubber ensures a secure hold
Weight 5.9 LB
EAN or UPC 731325280456
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison