
description
- Bundle includes a Special Edition Black 855 Mechanics Pro Vise and a free B.A.S.H. 2 lb Dead Blow hammer. The vise has a heavy-duty iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features off with a lifetime warranty and you know you'll never want for another vise, unless it's a Wilton.
features
- Precision Machined Slide Bar – Eliminates movement in the front jaw regardless of opened distance
- Enclosed Spindle – Keeps lubricants in and contaminants out for smooth operation
- Needle Roller Thrust Bearing -- Easier to apply & release greater clamping force
- 60,000 psi Ductile Iron Movable Jaw & Base – Greater durability with lighter weight material
- Large Anvil Work Surface – Accommodates a wide range of striking needs
- 360° Swivel Base with Double Lockdowns – Easy and secure access while in use
Weight | 42.9 LB |
EAN or UPC | 731325793697 |
