Skip to content Skip to navigation menu
Wilton ToolWL9-21424

WL9-21424

WILTON BASH SLEDGE HAMMERS with UNBREAKABLE HANDLE TECHNOLOGY - 14 LB HEAD, 24" B.A.S.H® Sledge Hammer
Item #111300647
  • WILTON BASH SLEDGE HAMMERS with UNBREAKABLE HANDLE TECHNOLOGY - 14 LB HEAD, 24" B.A.S.H Sledge Hammer
Wilton ToolWL9-21424
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WILTON BASH SLEDGE HAMMERS with UNBREAKABLE HANDLE TECHNOLOGY - 14 LB HEAD, 24" B.A.S.H Sledge Hammer

description

  • At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is.

features

  • Unbreakable® Handle Technology - Steel core eliminates breaking during overstrikes
  • Trademark Green Head - Hi-Vis, drop forged 46 HRC steel head endures the most demanding applications
  • Safety Plate - Secures head to handle preventing head dislodging
  • Anti-Vibe Neck - Thick, tapered neck absorbs vibration reducing worker fatigue
  • No-Slip Grip - Vulcanized rubber handle for secure grip while striking
  • Lanyard Hole - Safely secure hammer to wrist or stationary object
Weight 17.16 LB
EAN or UPC 731325245776
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison