Skip to content Skip to navigation menu
Wilton ToolWL9-14563

WL9-14563

BRUTE-FORCE - O SERIES USA C-CLAMPS FULL CLOSING SPINDLE - 5-FC, "O" Series Bridge C-Clamp - Full Closing Spindle, 0" - 5-1/2" Jaw Opening, 3-1/8" Throat Depth
Item #101636193
  • BRUTE-FORCE - O SERIES USA C-CLAMPS FULL CLOSING SPINDLE - 5-FC, "O" Series Bridge C-Clamp - Full Closing Spindle, 0" - 5-1/2" Jaw Opening, 3-1/8" Throat Depth
Wilton ToolWL9-14563
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BRUTE-FORCE - O SERIES USA C-CLAMPS FULL CLOSING SPINDLE - 5-FC, "O" Series Bridge C-Clamp - Full Closing Spindle, 0" - 5-1/2" Jaw Opening, 3-1/8" Throat Depth

description

  • Wilton® Brute Force™ Bridge C-Clamps are ideal for heavy construction and fabrication. Brute Force C-Clamps boast a drop forged frame, black oxide coating, and clamping force ranging up to 40,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening.

features

  • The full closing, extra heavy duty models are designed to stand up to the demands of heavy industrial applications like those encountered in ship building
  • Hot upset square head on spindle withstands higher torque
  • Square-head spindle has large diameter rolled thread and hardened point which provides smoother operation and added strength
  • Black oxide coated spindle resists corrosion
  • Clamping force ranging up to 40,000 lbs.
Weight 13.6 LB
EAN or UPC 19907145639
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison