Skip to content Skip to navigation menu
Wilton ToolWL9-12800

WL9-12800

Wilton STANDARD DUTY 3-SIDED DRILL PRESS VISES - Drill Press Vise 2-1/2” Jaw Width, 1-1/2” Depth
Item #101636188
  • Wilton STANDARD DUTY 3-SIDED DRILL PRESS VISES - Drill Press Vise 2-1/2” Jaw Width, 1-1/2” Depth
Wilton ToolWL9-12800
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wilton STANDARD DUTY 3-SIDED DRILL PRESS VISES - Drill Press Vise 2-1/2” Jaw Width, 1-1/2” Depth

description

  • Wilton's Standard Drill Press vise provides three-sided workholding and is recommended for general use.

features

  • Precision grinding of sides and front side face permits additional mounting positions for drilling, tapping or reaming
  • Combining a smooth moveable jaw plate with a cross-patterned 90° V groove stationary jaw
  • The vise is recommended for general use
Weight 6.2 LB
EAN or UPC 19907128007
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison