Skip to content Skip to navigation menu
Wilton ToolWL9-11744

WL9-11744

Wilton LOW PROFILE DRILL PRESS VISES - 4" Low Profile Drill Press Vise
Item #103061502
  • Wilton LOW PROFILE DRILL PRESS VISES - 4" Low Profile Drill Press Vise
Wilton ToolWL9-11744
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wilton LOW PROFILE DRILL PRESS VISES - 4" Low Profile Drill Press Vise

description

  • A low profile drill press vise for smaller quill travel applications. Backed by Wilton's lifetime warranty.

features

  • Designed for applications including drilling, tapping and reaming
  • Low profile clearance for increased working room on machine table
  • Hardened V Grooved Jaws hold round shaped objects both vertically and horizontally
  • Durable construction with fine grain cast iron castings and hardened steel vise jaws
  • Black oxide coated ACME threaded screw provides consistent clamping force
  • Highly accurate with beds and bases parallel to ±.001”
  • Base has four ½” shoulder slots for quick, easy positioning on the machine table
Weight 12.0 LB
EAN or UPC 662755100123
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison