
- POWERMATIC BANDSAWS - PM1500, 14" Bandsaw, 3HP 1PH 230V
description
- The PM1500 packs many of the features traditionally only found on larger bandsaws, and brings them to a new, category-redefining, 15’’ size. As with every product Powermatic builds, the PM1500 pushes the limits of design, innovation, and durability. It truly is The Gold Standard.
features
- Blade tension release with electrical interlock prevents the bandsaw from starting when the blade is de-tensioned or released
- Solid cast iron upper and lower wheels create the momentum needed for heavy resaw
- Oversized side plate can be used in the horizontal or vertical position
- Sturdy cast iron table and trunnion assembly offers maximum rigidity for heavy work pieces
- Exclusive Powermatic T-Square style Accu-Fence maximizes accuracy and safety
- High end blade guides with tool less adjustment provide stability, increasing cut accuracy
- Foot brake with magnetic switch interrupt provides user with hands free stopping option
- Fence features positive locking cam with pressure adjustment
- Heavy duty upper wheel support and tracking mechanism for smooth operation
- The Accu-Fence has complete adjustability for aligning to blade and squaring to table
Weight | 502.0 LB |
EAN or UPC | 731325224269 |
