POWERMATIC 64B 10" CONTRACTOR TABLESAWS - 64B, 1.75 HP 115/230V, 50" Fence with Riving Knife
description
The 64B table saw, with left tilt arbor, offers 1-3/4 horsepower in dual voltage to meet the demands of the professional contractor. The transparent blade guard has independent leaves, and the quick release riving knife reduces chance of kickback. A low profile riving knife is included for non-through cuts. An arbor lock is accessed from above the table, eliminating the need for dual blade wrenches. The T-slot miter gauge has rack-and-pinion angle setting, positive stops and extension plate for expanded workpiece support. The 64B has cast iron table and wings with front edge bevel, and the working area is further expanded by the melamine-surfaced wood extension table. The exclusive Accu-Fence® system is available in 30” or 50” rip cut capacity. Storage hooks on the stand keep your accessories within reach.
features
Blade guard and riving knife have quick release for tool-less mounting and removal
Accu-Fence locks to rail without play for increased safety and precision
Riving knife maintains close blade proximity to reduce chance of kickback
Cast iron trunnion ensures smooth blade positioning
Micro-adjust miter gauge with extension plate offers wider crosscut support
Precision ground cast iron work surface features a beveled edge for smoother operation
Built-in dust port increases dust collection efficiency
Chrome trimmed handwheels are ergonomically designed
Weight
470.0 LB
EAN or UPC
731325184563
We're here for you
with Service Centers across the country - We have your back