
- Shop Hammer Kit
- 4 and 2 lb Heads
- 1 3/4 in and 2 1/4 in Dia Head
features
- Unbreakable® handle technology - steel core eliminates breaking during overstrikes
- Trademark green head - hi-vis, drop forged 46 HRC steel head endures the most demanding applications
- Safety plate secures head to handle preventing head dislodging
- Ergonomic handle shaped and thickened for improved comfort and less vibration
- No-slip grip - vulcanized rubber handle for secure grip while striking
- Lanyard hole - safely secure hammer to wrist or stationary object
- Dead blow function eliminates bounce back when striking hardened surfaces
- Lifetime warranty
Handle Lengths | 12 in, 14 in, 16 in |
Head Wt. | 2 lb, 4 lb |
Handle Material | Drop Forged Steel, Vulcanized Rubber |
Weight | 8.0 LB |
EAN or UPC | 731325455380 |
