Skip to content Skip to navigation menu
WilliamsJHWM-52EHFA

JHWM-52EHFA

1/4" DR FLEX HEAD RATCHET 7"
Item #113867619
  • 1/4" DR FLEX HEAD RATCHET 7"
WilliamsJHWM-52EHFA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" DR FLEX HEAD RATCHET 7"

features

  • Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication. Forged one-piece ratchet provide strength and safety for industrial applications. 36 tooth gear with 10 degree of engagement allows engagement in tight working areas. Nickel/Chrome plating provides increase protection from rust and corrosion. models feature mirror-like exterior that can be easily cleanned after each use. Easy access reverse lever allows user to change working direction quickly and easily with only one hand.
Weight 0.3 LB
EAN or UPC 662459180421
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison