Skip to content Skip to navigation menu
WilliamsJHWB52EHLATH

JHWB52EHLATH

TOOLS HEIGHT 3/8 DRIVE ENCL HEAD RAT 10-1/2
Item #113864390
  • TOOLS HEIGHT 3/8 DRIVE ENCL HEAD RAT 10-1/2
WilliamsJHWB52EHLATH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TOOLS HEIGHT 3/8 DRIVE ENCL HEAD RAT 10-1/2

features

  • 36 Tooth gear with 10 degree of engagement allows engagement in tight working areas
  • Smooth comfort-grip handle permits all-day use without gloves
  • Single pawl ratchet design: 1) designed for tighter tolerances between pawl and gear which reduces metal fatigue and slippage under load. 2) Does not require as many working parts, reducing possible breakage and parts to repair
  • Easy access reverse lever allows user to change working direction quickly and easily with only one hand
  • Nickel/chrome plating provides increase protection from rust and corrosion
  • Chrome finish models feature mirror-like exterior that can be easily cleaned after each use
  • Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication
  • Forged one-piece ratchet provide strength and safety for industrial applications
Weight 0.91 LB
EAN or UPC 662459364418
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison