Skip to content Skip to navigation menu
WilliamsJHW50951B

JHW50951B

JOB SITE BOX 42X20X23.5
Item #116911580
WilliamsJHW50951B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Recessed and concealed locking area protects padlock for ultimate security against drills and bolt cutter
  • Recessed side handles for easy transportation
  • Tough industrial powder coating finish
  • Heavy 16 gauge steel construction with 12 gauge feet
  • Heavy-duty industrial lid stays prevents accidental closure Tread plate design for rugged durability
  • Caster weight capacity is 3500 lbs, sold separately.
  • Reinforced overlapping lid provides protection from weather and forced entry
  • Fully welded seams provide maximum strength
Weight 111.33 LB
EAN or UPC 662459995575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison