Skip to content Skip to navigation menu
WilliamsISS15TX

ISS15TX

BIT, T-15 INSERT 1/4 HEX
Item #118843931
WilliamsISS15TX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Made in the U.S.A
  • Durable black oxide finish
  • Up to 30 degree angle offset
  • Socket retention pin is TIG welded, providing full rotation power to the socket
  • Other lengths and socket sizes available by special order. Contact your Snap-on industrial Brands representative
  • Flextensions are designed for use on hand and power tools (Impulse or Direct Drive)
  • NOT FOR IMPACT TOOL USE
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Drive end has a 7/32in cross hole & bevel for ease of use
Weight 0.01 LB
EAN or UPC 662459335050
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison