
features
- Optional 220 Volt charger available
- Rechargeable Ni-Cad batteries
- Accuracy: ± 1% of indicated value, cw & ccw, from 10% to 100% of full scale, 201-O-MT and 101-I-MT are ± 2%
- 4 digit, 8000 counts display capacity
- Storage: -20 to 50 degrees C (-2 to 122 degrees F)
- Serial output port: RS-232 (true), 300-19.2k baud, and mitutoyo (statistical protocol)
- Battery chargers: 120 VAC
- 4 digit w/ alpha & numerical function flags
- Soft-touch keys: hi/lo alarm, zero tare, set-up, units, store/recall/clear, send, statistics, enter
- Charge life (full charge to shutoff): 20 hours continuous
- Units of measurement: ft. lb., in. lb., in. oz., Nm, dNm, mkg, and cmkg
- Dimensions: 3" wide, 2.5" high (3" with belt clip), 6" deep
- Reads bi-directionally (cw and ccw)
- Output: 9VDC, 200mA
- Data storage/recall: 3500 measurements
Weight | 2.98 LB |
EAN or UPC | 662459182432 |
