- 1/2 in Socket Drive Size
- 12 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener. Designed for maximum engagement on 6-Point fasteners
| Length Type | Shallow |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Weight | 0.15 LB |
| EAN or UPC | 662459331267 |

