- 6 lbs Head Weight
features
- Double faced head is hardened and tempered forged for maximum strength and durability
| Head Wt. | 6 lbs |
| Face Diameter | 1 3/4 in |
| Handle Length | 32 in |
| Weight | 7.74 LB |
| EAN or UPC | 662459371119 |
| Head Wt. | 6 lbs |
| Face Diameter | 1 3/4 in |
| Handle Length | 32 in |
| Weight | 7.74 LB |
| EAN or UPC | 662459371119 |