- 4 lbs Head Weight
features
- Double faced head is hardened and tempered forged for maximum strength and durability
- Ideal replacement for brass head where non-sparking is not required
- Soft steel safety head is similar in hardness to brass
| Face Diameter | 1 1/4 in |
| Head Wt. | 4 lbs |
| Handle Length | 14 in |
| Weight | 4.67 LB |
| EAN or UPC | 662459371072 |

