- 4 lbs Head Weight
features
- Double faced head is hardened and tempered forged for maximum strength and durability
| Face Diameter | 1 5/8 in |
| Handle Length | 14 in |
| Head Wt. | 4 lbs |
| Weight | 4.78 LB |
| EAN or UPC | 662459371102 |
| Face Diameter | 1 5/8 in |
| Handle Length | 14 in |
| Head Wt. | 4 lbs |
| Weight | 4.78 LB |
| EAN or UPC | 662459371102 |