- 16 lbs Head Weight
features
- Double faced head is hardened and tempered forged for maximum strength and durability
| Handle Length | 24 in |
| Face Diameter | 2 5/8 in |
| Head Wt. | 16 lbs |
| Weight | 18.43 LB |
| EAN or UPC | 662459371232 |
| Handle Length | 24 in |
| Face Diameter | 2 5/8 in |
| Head Wt. | 16 lbs |
| Weight | 18.43 LB |
| EAN or UPC | 662459371232 |