- 12 lbs Head Weight
features
- Double faced head is hardened and tempered forged for maximum strength and durability
| Handle Length | 32 in |
| Face Diameter | 2 1/4 in |
| Head Wt. | 12 lbs |
| Weight | 14.7 LB |
| EAN or UPC | 662459371218 |
| Handle Length | 32 in |
| Face Diameter | 2 1/4 in |
| Head Wt. | 12 lbs |
| Weight | 14.7 LB |
| EAN or UPC | 662459371218 |