- 24 mm Drive Size
- 12 Points
features
- >Reverse lever is located on top of the head to reduce the chance of accidental ratchet reversal
- Interchangeable heads permit torquing capability with adjustable torque wrench bodies
- Ratcheting box head allows constant contact with the fastener
- Fits "Y" Shank Interchangeable Head Torque Wrenches
- Designed for use with CDI Preset and Adjustable Interchangeable Head Torque Wrenches
- Match the shank size of the head with the same shank size of the wrench it is to be used with
| No. of Points | 12 |
| Wrench Type | Industrial |
| Weight | 1.0 LB |
| EAN or UPC | 662459995001 |

