- 1 in Socket Drive Size
- 2 3/4 in Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Overall Length | 4 1/2 in |
| Length Type | Shallow |
| Socket Size | 2 3/4 in |
| No. of Points | 12 |
| Bolt Clearance | 2 3/4 in |
| Bolt Clearance Depth | 3 3/8 in |
| Socket Drive Size | 1 in |
| Drive End Diameter | 2 1/4 in |
| Weight | 5.24 LB |
| EAN or UPC | 662459240545 |

