- 1 in Socket Drive Size
- 1 3/4 in Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Size | 1 3/4 in |
| Bolt Clearance | 1 13/16 in |
| Length Type | Shallow |
| No. of Points | 12 |
| Drive End Diameter | 2 in |
| Overall Length | 3 in |
| Bolt Clearance Depth | 1 27/32 in |
| Socket Drive Size | 1 in |
| Weight | 1.7 LB |
| EAN or UPC | 662459905260 |

