- 1 in Socket Drive Size
- 1 5/8 in Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Bolt Clearance Depth | 1 3/4 in |
| Socket Drive Size | 1 in |
| No. of Points | 12 |
| Bolt Clearance | 1 11/16 in |
| Socket Size | 1 5/8 in |
| Overall Length | 2 7/8 in |
| Drive End Diameter | 2 in |
| Length Type | Shallow |
| Weight | 1.7 LB |
| EAN or UPC | 662459240439 |

