- 1 in Socket Drive Size
- 3 1/8 in Socket Size
- 12 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Socket Drive Size | 1 in |
| No. of Points | 12 |
| Length Type | Shallow |
| Socket Size | 3 1/8 in |
| Bolt Clearance | 3 1/8 in |
| Bolt Clearance Depth | 3 27/32 in |
| Overall Length | 4 31/32 in |
| Drive End Diameter | 2 1/4 in |
| Weight | 7.69 LB |
| EAN or UPC | 662459240576 |

