Skip to content Skip to navigation menu
27 Piece 12 Point 1 in Drive Shallow Socket Set

JHWWSX-28TB

27 Piece 12 Point 1 in Drive Shallow Socket Set
Item #113866862
  • 1 in Drive
  • 27 Pieces
  • 12 Points
  • Shallow Length
27 Piece 12 Point 1 in Drive Shallow Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Drive
  • 27 Pieces
  • 12 Points
  • Shallow Length

features

  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Metal tool box made for years of rugged use
  • All tools are professional quality, made of high-grade chrome vanadium steel
No. of Points 12
Length Type Shallow
No. of Pieces 27
Socket Drive Size 1 in
Weight 135.36 LB
EAN or UPC 662459328281
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison