Skip to content Skip to navigation menu
19 Piece 12 Point 1 in Drive Shallow Socket Set

JHWWSX-21TB

19 Piece 12 Point 1 in Drive Shallow Socket Set
Item #113866864
  • 1 in Drive
  • 19 Pieces
  • 12 Points
  • Shallow Length
19 Piece 12 Point 1 in Drive Shallow Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Drive
  • 19 Pieces
  • 12 Points
  • Shallow Length

features

  • All tools are professional quality, made of high-grade chrome vanadium steel
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Metal tool box made for years of rugged use
No. of Points 12
Length Type Shallow
Socket Drive Size 1 in
No. of Pieces 19
Weight 120.15 LB
EAN or UPC 662459328274
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison