- 1 in Drive
- 19 Pieces
- 12 Points
- Shallow Length
features
- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
| No. of Points | 12 |
| Length Type | Shallow |
| No. of Pieces | 19 |
| Socket Drive Size | 1 in |
| Weight | 90.39 LB |
| EAN or UPC | 662459328267 |

