
- 1 in Drive
- 17 Pieces
- 12 Points
- Shallow Length
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
Socket Drive Size | 1 in |
No. of Points | 12 |
No. of Pieces | 17 |
Length Type | Shallow |
Weight | 35.8 LB |
EAN or UPC | 662459918284 |
