
- 1/2 in Drive
- 4 Pieces
features
- Two piece design allows bits to be replaced easily
- High-polished chrome finish socket cleans easily
Socket Drive Size | 1/2 in |
No. of Pieces | 4 |
Weight | 1.15 LB |
EAN or UPC | 662459918222 |

Socket Drive Size | 1/2 in |
No. of Pieces | 4 |
Weight | 1.15 LB |
EAN or UPC | 662459918222 |