- 1/2 in Drive
- 11 Pieces
- 8 Points
- Deep Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| No. of Pieces | 11 |
| Socket Drive Size | 1/2 in |
| Length Type | Deep |
| No. of Points | 8 |
| Weight | 6.08 LB |
| EAN or UPC | 662459321350 |

