- 1/2 in Drive
- 38 Pieces
- 12 Points
- Deep Length
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
- All tools are professional quality, made of high-grade chrome vanadium steel
| No. of Points | 12 |
| No. of Pieces | 38 |
| Length Type | Deep |
| Socket Drive Size | 1/2 in |
| Weight | 29.08 LB |
| EAN or UPC | 662459338440 |

