
- 1/2 in Drive
- 23 Pieces
- 12 Points
- Shallow Length
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
No. of Points | 12 |
No. of Pieces | 23 |
Socket Drive Size | 1/2 in |
Length Type | Shallow |
Weight | 8.76 LB |
EAN or UPC | 662459929006 |
