- 1/2 in Drive
- 18 Pieces
- 6 Points
- Shallow Length
features
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
- Metal tool box made for years of rugged use
| No. of Pieces | 18 |
| No. of Points | 6 |
| Length Type | Shallow |
| Socket Drive Size | 1/2 in |
| Weight | 8.25 LB |
| EAN or UPC | 662459321398 |

