- 1/2 in Drive
- 15 Pieces
- 12 Points
- Shallow Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| No. of Pieces | 15 |
| Length Type | Shallow |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Weight | 4.49 LB |
| EAN or UPC | 662459321336 |

