- 1/4 in Drive
- 6 Pieces
- 6 Points
- Deep Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener. Designed for quick engagement on both 6 and 12-point fasteners
- Designed for quick engagement on both 6 and 12-point fasteners
| No. of Points | 6 |
| No. of Pieces | 6 |
| Length Type | Deep |
| Socket Drive Size | 1/4 in |
| Weight | 0.82 LB |
| EAN or UPC | 662459905055 |

