- 3/8 in Drive
- 29 Pieces
- 12 Points
- Shallow Length
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Metal tool box made for years of rugged use
| No. of Pieces | 29 |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Length Type | Shallow |
| Weight | 3.89 LB |
| EAN or UPC | 662459320742 |

