- 1/4 in Drive
- 26 Pieces
- 6 Points
- Deep Length
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
- Metal tool box made for years of rugged use
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
| Socket Drive Size | 1/4 in |
| Length Type | Deep |
| No. of Points | 6 |
| No. of Pieces | 26 |
| Weight | 1.86 LB |
| EAN or UPC | 662459908247 |

