
- 1/4 in Drive
- 22 Pieces
- 12 Points
- Deep Length
features
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
- All tools are professional quality, made of high-grade chrome vanadium steel
No. of Points | 12 |
Socket Drive Size | 1/4 in |
Length Type | Deep |
No. of Pieces | 22 |
Weight | 5.11 LB |
EAN or UPC | 662459328038 |
