- 1/4 in Drive
- 25 Pieces
- 12 Points
- Deep Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 12-point fasteners
| Length Type | Deep |
| No. of Pieces | 25 |
| No. of Points | 12 |
| Socket Drive Size | 1/4 in |
| Weight | 1.48 LB |
| EAN or UPC | 662459976246 |

