Skip to content Skip to navigation menu
15 Piece 1/4 in Drive Shallow Socket Set

JHWWSM-15HF

15 Piece 1/4 in Drive Shallow Socket Set
Item #113867585
  • 1/4 in Drive
  • 15 Pieces
  • Shallow Length
15 Piece 1/4 in Drive Shallow Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive
  • 15 Pieces
  • Shallow Length

features

  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • All tools are professional quality, made of high-grade chrome vanadium steel
  • Metal tool box made for years of rugged use
  • Keep-Safe-Foam system keeps tools organized and helps prevent loss
No. of Pieces 15
Socket Drive Size 1/4 in
Length Type Shallow
Weight 1.07 LB
EAN or UPC 662459908216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison