- 1/4 in Drive
- 11 Pieces
features
- Two piece design allows bits to be replaced easily
- High-polished chrome finish socket cleans easily
| Socket Drive Size | 1/4 in |
| No. of Pieces | 11 |
| Weight | 0.71 LB |
| EAN or UPC | 662459918260 |
| Socket Drive Size | 1/4 in |
| No. of Pieces | 11 |
| Weight | 0.71 LB |
| EAN or UPC | 662459918260 |